Shop All Cable Ties
Power First
17.7" L Heavy Duty Cable Tie NAT PK 50
Mfr # 36J167
Zoro # G5040874
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Length 17.70"
- Color natural
- Width 0.30"
- Color - Cable Tie Natural
Product Information
- Brand Power First
- MFR # 36J167
- Zoro # G5040874
- UPC # 190735595831
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 17.70" |
Width | 0.30" |
Width - Cable Tie | 0.30" |
Max. Bundle Dia. | 4.75" |
Approximate Length - Cable Tie | 17-1/2" |
Length - Cable Tie | 17.50" |
Approximate Length | 17-1/2" |
Nominal Max. Bundle Dia. | 4 1/2 in |
Actual Length | 17.7 in |
Nominal Length | 18 in |
Details
Description
Cable Tie, Standard, Actual Length 17.7 in, Width 0.3 in, Nominal Length 18 in, Locking Style Plastic Pawl, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 120 lb, Flame Retardant, Halogen-Free, Plenum Rated, Heavy Duty, Nominal Max. Bundle Dia. 4 1/2 in, Temp. Range -40 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant Yes, Metal Detectable No, Outdoor Use No, Plenum Rated Yes, UL Type 21, 21S, Thickness 0.06 in, Max. Bundle Dia. 4.65 in, Material Nylon 6/6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL CITY Electrical Box Cover, 1 Gangs, Rectangular, Polycarbonate (664-CST-SW-BRN)
- POWER FIRST Connector, Bnc, Pk5 (4JY51)
- SIEMENS Miniature Circuit Breaker, 5SJ4 Series 15A, 2 Pole, 277/480V AC, D Curve (5SJ42188HG42)
- TORK Plug In Timer, Digital, Black, 15A, 125V (602B)
- POWER FIRST 9.8" L Intermediate Cable Tie NAT PK 1000 (36J143)
- POWER FIRST 14.5" L Cable Tie OR PK 100 (36J232)
- POWER FIRST Standard Cable Tie, 14-1/2 in L, 0.19 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 500 Pack (36J160)
- POWER FIRST 5.9" L Intermediate Cable Tie GN PK 100 (36J213)
- POWER FIRST Standard Cable Tie, 7-1/2 in L, 0.19 in W, Nylon 6/6, Natural, Indoor Use, 100 Pack (36J149)
- POWER FIRST 3.9" L Miniature Cable Tie NAT PK 1000 (36J129)
- SIMPSON STRONG-TIE Simpson Strong Tie H3 H3 Hurricane Tie; Pack Of 100 (849206)
- Power First Cable Ties