Shop All Cable Ties
Power First
Standard Cable Tie, 7-1/2 in L, 0.19 in W, Nylon 6/6, Natural, Indoor Use, 100 Pack
Mfr # 36J149
Zoro # G4998357
product price: $6.35
/pk 100, $0.06/ea
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Length 7.90"
- Color Natural
- Width 0.19 in
- Color - Cable Tie Natural
Product Information
- Brand Power First
- MFR # 36J149
- Zoro # G4998357
- UPC # 190735595657
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 7.90" |
Width | 0.19 in |
Width - Cable Tie | 0.19 in |
Max. Bundle Dia. | 1.97 in |
Approximate Length - Cable Tie | 8 in |
Length - Cable Tie | 7.9 in |
Approximate Length | 7-1/2" |
Nominal Length | 8 in |
Nominal Max. Bundle Dia. | 2 in |
Actual Length | 7.9 in |
Details
Description
Cable Tie, Standard, Actual Length 7.9 in, Width 0.19 in, Nominal Length 8 in, Locking Style Plastic Pawl, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, Flame Retardant, Halogen-Free, Plenum Rated, Standard, Nominal Max. Bundle Dia. 2 in, Temp. Range -40 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant Yes, Metal Detectable No, Outdoor Use No, Plenum Rated Yes, UL Type 21, 21S, Thickness 0.05 in, Max. Bundle Dia. 1.97 in, Material Nylon 6/6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 22-16 AWG Nylon Fork Terminal #10 Stud PK100 (RA18-10F)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 10A, 1 Pole, 240/415V AC, D Curve (M9F23110)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Liquidtight System, 90 Degree Male Liquid Tight Connector, 3/4", Steel, Insulated (H07591)
- LEVITON Toggle Switch 15A 120/277V Framed 4 Way Toggle Gray (54504-2GY)
- POWER FIRST 11" L Intermediate Cable Tie BK PK 100 (36J146)
- POWER FIRST 9.8" L Intermediate Cable Tie NAT PK 100 (36J141)
- POWER FIRST 6.69" L Mountable Intermediate Cable Tie NAT PK 100 (36J188)
- POWER FIRST 3.9" L Miniature Cable Tie RD PK 100 (36J206)
- POWER FIRST 7.9" L Miniature Cable Tie NAT PK 1000 (36J135)
- POWER FIRST 3.9", 7.9" & 11.8" L Cable Tie Kit BK PK 650 (40J772)
- ELECTRIDUCT Heavy Duty Nylon Cable Clamps- 1/4" x 100pcs- Black (CT-NCC-025-100-BK)
- Power First Cable Ties