Shop All Cable Ties
Power First
7.87" L Releasable Cable Tie NAT PK 100
Mfr # 36J196
Zoro # G5213774
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Releasable
- Length 7.87"
- Width 0.30"
- Color - Cable Tie Natural
- Tensile Strength 50 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Power First
- MFR # 36J196
- Zoro # G5213774
- UPC # 190735596111
- Country of Origin Multiple
- Category Cable Ties
Dimensions
Length | 7.87" |
Width | 0.30" |
Width - Cable Tie | 0.30" |
Max. Bundle Dia. | 0.28" |
Approximate Length - Cable Tie | 7-1/2" |
Approximate Length | 7-1/2" |
Length - Cable Tie | 8.00" |
Nominal Length | 8 in |
Nominal Max. Bundle Dia. | 1 7/8 in |
Actual Length | 8 in |
Description
Cable Tie, Releasable, Actual Length 8 in, Width 0.3 in, Nominal Length 8 in, Locking Style Push-Tab Release, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, Standard, Nominal Max. Bundle Dia. 1 7/8 in, Temp. Range 40 Degrees to 185 Degrees F, Number of Straps 1, Metal Detectable No, Outdoor Use No, UL Type 21, Thickness 0.05 in, Max. Bundle Dia. 1.93 in, Material Nylon 6/6, Max. Temp. Rating 185 Degrees F, Min. Temp. Rating -40 Degrees F, Standards cULus 62275
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Conduit Outlet Body, C Style, 1-1/4" Hub (RC125)
- ZORO SELECT Terminal Strip, 15A, 3 Pole, 300VAC (6ZEF3)
- QUICKCABLE Black Nylon, Cable Ties, 7.5", 50lb., PK100 (502210-100)
- MERSEN Semiconductor Fuse, A70QS Series, 90A, Fast-Acting, 700V AC, Bolt-On (A70QS90-4)
- POWER FIRST 7.87" L Releasable Cable Tie BK PK 100 (36J197)
- POWER FIRST 3.9", 7.9" & 11.8" L Cable Tie Kit NAT PK 650 (40J771)
- POWER FIRST 23.6" L Extra Heavy Duty Cable Tie NAT PK 50 (36J171)
- POWER FIRST 9.8" L Intermediate Cable Tie NAT PK 100 (36J141)
- POWER FIRST 11.8" L Cable Tie NAT PK 500 (36J155)
- POWER FIRST Standard Cable Tie, 7-1/2 in L, 0.19 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 1000 Pack (36J152)
- PANDUIT 27.5" L Heavy Duty Cable Tie NAT PK 50 (BT8LH-L)
- Power First Cable Ties