Power First

Connector, Noninsulated, Metallic, PK50


product price: $13.59
/pk 50, $0.27/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Wire Range 12 to 10 AWG
  • Insulation Type Non-Insulated
  • Seam Butted
  • Connection Type Crimp
  • Insulation Color Bare
See all product information

Product Information

Dimensions

Overall Length 0.59 in
Barrel Inside Dia. 0.134 in
Barrel Inside Diameter 0.134 in
Barrel Outside Diameter 0.213 in
For Maximum Wire Insulation Diameter 0.102 in
Strip Length 1/4 in
Minimum Wire Size 12 AWG
For Wire Size 10 AWG, 12 AWG
Maximum Wire Size 10 AWG

Details

Item Splice Connector
Wire Range 12 to 10 AWG
Insulation Type Non-Insulated
Seam Butted
Connection Type Crimp
Insulation Color Bare
Color Bare
Max. Voltage 600 V
Max. Temp. 257 Degrees F
Standards UL/cUL Listed
Connection Material Copper
Connector Type Butt Splice
Body Finish Tin Plated
RoHS Compliant Yes
Insulation Material None
Contact Finish Tin
Compatible with Product Type Insulated Stranded Copper Cable
Seam Style Seamless
Number of Splices 1
Maximum Voltage 600 V
For Wire Type Solid, Stranded
Maximum Operating Temperature 302 Degrees F
Termination Style Crimp
Contact Material Copper
Maximum Conductors 2
Compatible Installation Tool Model Number 24C968
Body Material Copper
Barrel ID 0.134 in

Description

Splice Connector, Connection Type Crimp, Insulation Material None, Insulation Color Bare, Maximum Operating Temperature 302 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Standards UL/cUL Listed, Termination Style Crimp, Contact Finish Tin, Contact Material Copper, UL 94 Flammability Rating Not Applicable, Overall Length 0.59 in, RoHS Compliant Yes, Seam Style Seamless, Barrel Inside Diameter 0.134 in, Barrel Outside Diameter 0.213 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.