Shop All Portable GFCI
Power First
Line Cord GFCI, 2 ft., Ylw, 15A, 5-15P, 125V
Mfr # 11X428
Zoro # G4712766
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 15
- Number of Outlets 3
- Voltage 125V AC
- Receptacle Configuration NEMA 5-15R
- Plug Configuration NEMA 5-15P
Product Information
- Brand Power First
- MFR # 11X428
- Zoro # G4712766
- UPC # 190735585085
- Country of Origin China
- Category Portable GFCI
Dimensions
Wire Size | 12 AWG |
Cord Length | 2 ft |
Range of Lengths | 9" to 4 ft. |
Details
Description
Line Cord GFCI, Cord Length 2 ft, Color Yellow, Max. Amps 15 A, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Enclosure Rating Outdoor, Number of Outlets 3, Trade Designation SJTW, Voltage 125V AC, Hz 60, Wire Size 12 AWG, Number of Conductors 3, Housing Material Polycarbonate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT Voice and Data Patch Cable, 6A, 10 GBps (CAT6A-100BK)
- LEVITON ELECTRICAL RECEPTACLES RENU 15A TR RCPT PRAIRIE SAGE (RER15-PS)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 0.5A, 250V AC, Non-Indicating (NON-1/2)
- ICOM Cable, Cloning, 6 in. L (OPC592)
- POWER FIRST Plg-In GFCI with Cord, 2 ft., Ylw, 15A, 120V (5YL45)
- POWER FIRST Plug-In GFCI, Blk, 15A, 5-15P, Rainprf, 125V (11X424)
- POWER FIRST Line Crd GFCI, 100 ft., Ylw, 15A, 5-15P, 125V (11X437)
- POWER FIRST Line Cord GFCI, 2 ft, 15 A, 125V AC, SJTW, NEMA 5-15, 12 AWG, 3 Outlets, 50/60 Hz, Yellow (2XYR8)
- POWER FIRST Plug-In GFCI, 6.0 ft. Cord L, Yellow (53TY62)
- POWER FIRST Plug-In GFCI, Ylw, 15A, 5-15P, Indoor, 120VAC (5YL43)
- SOUTHWIRE Power Distribution Cart, 200 AC, (2)L6-30R (6220CC)
- Power First Portable GFCI