Power First
Plg-In GFCI with Cord, 2 ft., Ylw, 15A, 120V
- Zoro #: G2983172
- Mfr #: 5YL45
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $46.88
Power First #5YL45 Specifications
- Zoro #: G2983172
- Mfr #: 5YL45
- Item: Plug-In GFCI with Cord
- Amps: 15
- Number of Outlets: 3
- Voltage: 120V AC
- Receptacle Configuration: NEMA 5-15R
- Plug Configuration: NEMA 5-15P
- Reset Type: Manual
- Max. Amps: 15.0 A
- Voltage Rating: 120VAC
- Enclosure Rating: Outdoor
- Number of Poles: 2
- Wire Size: 12 AWG
- Number of Wires: 3
- Cord Length: 2 ft
- Color: Yellow
- NEMA Receptacle Configuration: (3) 5-15R
- Plug Configuration - Ext. Cords and Power Strips: Right Angle, No Swivel
- Gauge/Conductor: 12/3
- NEC Cord Designation: SJTW
- Hz: 60
- Self-Testing: No
- Range of Lengths: 9" to 4 ft.
- Material: Durable, Heavy Duty Plastic
- NEMA Plug Configuration: 5-15p
- Outlet Configuration: 3 Outlets
- Standards: cULus
- Number of Conductors: 3
- Housing Material: Plastic
- Plug Style: Right Angle
- Trade Designation: SJTW
- Product Type: Plug-In GFCI with Cord
- Country of Origin (subject to change): Multiple
Description
Plug-In GFCI with Cord, Cord Length 2 ft, Color Yellow, Max. Amps 15.0 A, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Enclosure Rating Outdoor, Number of Outlets 3, Trade Designation SJTW, Voltage 120V AC, Hz 60, Wire Size 12 AWG, Number of Conductors 3, Housing Material Plastic
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Power First #5YL45
Explore more
- POWER FIRST Plug-In GFCI, Blk, 15A, 5-15P, Rainprf, 120V 2XYR2
- POWER FIRST Plug-In GFCI, 6.0 ft. Cord L, Yellow 53TY63
- POWER FIRST Cord Set, In-line GFCI, 120V, 20 Amps AC 2XYR7
- POWER FIRST Line Cord GFCI, 25 ft. Cord L, Yellow 53TY61
- POWER FIRST Line Crd GFCI, 100 ft., Ylw, 15A, 5-15P, 125V 11X437
- POWER FIRST Plug-In GFCI, Blk, 15A, 5-15P, Rainprf, 125V 11X424
- HUBBELL WIRING DEVICE-KELLEMS Lne Crd GFCI, 25 ft., Ylw, 30A, NEMA 4X, 120V GFP1312
- HUBBELL WIRING DEVICE-KELLEMS Cable Set, Telephone PH6599
- POWER FIRST Line Cord GFCI, 50 ft., Ylw, 15A, Outdoor 11X436
- POWER FIRST Plug-In GFCI, Ylw, 15A, 5-15P, Indoor, 120VAC 5YL43
- Power First Portable GFCI