Power First

Long Barrel Splice, 1.77 in. L, Blue


product price: $2.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Copper
  • Length 1.77 in
  • Color Code Blue
  • Overall Length 1.77 in
  • Outside Dia. 0.3 in
See all product information

Product Information

Dimensions

Length 1.77 in
Overall Length 1.77 in
Outside Dia. 0.3 in
Length (Straight Wireway) 1.77 in
Strip Length 29/32 in
Maximum Wire Insulation Diameter 0.3 in
Barrel Size Long
Minimum Wire Size 6 AWG
For Wire Size 6 AWG
Barrel Outside Diameter 0.3 in
Maximum Wire Size 6 AWG
Barrel Inside Diameter 0.22 in

Details

Item Long-Barrel Splice
Material Copper
Color Code Blue
Wire Gauge 6 AWG
Die Code 24
Standards ANSI, UL 486A-486B
Termination Style Crimp
Contact Material Copper
RoHS Compliant Yes
Maximum Voltage 600 V
Maximum Operating Temperature 300 Degrees F
Special Features Low Installed Cost, Provide a Low-Resistance Connection of High Quality
Barrel Finish Tin Plated
Number of Crimps 4
Seam Style Seamless
For Conductor Material Copper
UL Standards UL 486A-486B
For Wire Type Stranded
Contact Finish Tin
Maximum Conductors 1

Description

Long-Barrel Splice, Barrel Finish Tin Plated, Barrel Size Long, Color Code Blue, Die Code 24, For Conductor Material Copper, For Wire Type Stranded, Material Copper, Maximum Voltage 600 V, Minimum Wire Size 6 AWG, Maximum Wire Size 6 AWG, Number of Crimps 4, Overall Length 1.77 in, Maximum Conductors 1, Maximum Operating Temperature 300 Degrees F, RoHS Compliant Yes, Seam Style Seamless, Standards ANSI, UL 486A-486B, Barrel Inside Diameter 0.22 in, Barrel Outside Diameter 0.3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.