Miniature Push Button Switch, 6A at 125V

  • Mfr # 2VLN3

  • Zoro # G1212373


product price:  $8.69
/ea

Key Features

Stem Length
16.4 mm
Contact Form
SPST
Number of Connections
2
AC Contact Rating
3 A @ 250 V, 6 A @ 125 V
Standards
cRUus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2VLN3
Zoro #
G1212373
UPC #
190735593561
Country of Origin
China

Dimensions

Stem Length
16.4 mm
Stem Dia. and Thread Size
10.3mm x 15/32-32UNS-2A
Manufacturer Warranty Length
2 yr
Overall Depth
0.47 in
Overall Width
0.47 in
Overall Height
1 in
Panel Cutout Diameter
12 mm

Details

Item
Miniature Pushbutton Switch
Contact Form
SPST
Number of Connections
2
AC Contact Rating
3 A @ 250 V, 6 A @ 125 V
Standards
cRUus
Mounting Hole
1/2 in dia
Terminals
Screw
Operating Temp. Range
To 149 Degrees F
Switch Function
ON/OFF
IP Rating
Not Rated
Product Type
Miniature Pushbutton Switch
Series
HY29
Action
Maintained
Operating Temperature - Minimum
32 Degrees F
Operator Illumination
Non-Illuminated
Head Color
Silver
Operator Voltage Rating - Maximum
250 V AC
Number of Indicator Lights
0
Operating Temperature - Maximum
149 Degrees F
Maintained Action Release
Push/Push
Head Material
Metal
Mechanical Operating Durability
6.00 x 10^3
Push Button Style
Extended
Terminal Connection
Screw Clamp
NEMA Enclosure Rating
No Enclosure
Number of Operators
1
Operator Material
Metal

Description

Miniature Pushbutton Switch, Maintained Action, Head Material Metal, Contact Form SPST, Contact Rating 3A @ 250VAC, Number of Operators 1, IP Rating Not Rated, Legend Not Applicable, Standards cRUus, Terminal Connection Screw Clamp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.