Power First
Short Barrel Splice, 2.15 in. L, White
Mfr # 22EZ25
Zoro # G2989239
Sold in multiples of 3 for $6.45
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Length 2.15 in
- Color Code White
- Overall Length 2.15 in
- Wire Gauge 300 kcmil
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 2.39 to 2.75A (A2.81)
- SOUTHWIRE Bare Copper Grounding Wire, 10 AWG, 800 ft, None Insulation (10626002)
- SCHNEIDER ELECTRIC Fan Ats22C11S6 Thru C17S6 110V (VW3G22U402)
- ZORO SELECT 16 AWG 4 Conductor Portable Cord 600V 250 ft. BK (2TYG3)
- POWER FIRST Splice Connector, Heat Shrink, Red, PK25 (5UGV3)
- POWER FIRST Long Barrel Splice, 2.78 in. L, Purple (22EZ38)
- POWER FIRST Long Barrel Splice, 1.77 in. L, Blue (22EZ31)
- POWER FIRST Splice Connector, Vinyl, Yellow, PK50 (4FRL5)
- POWER FIRST Splice Connector, Heat Shrink, Blue, PK25 (4FRE7)
- POWER FIRST Short Barrel Splice, 1.01 in. L, Gray (22EZ17)
- 3M Splice Kits, 18 to 10 AWG, 221F, Ylw, 600V (DBR/Y-6(KIT))
- Power First Splicing Connectors