Power First
Standard Cable Tie, 7-1/2 in L, 0.19 in W, Nylon 6/6, Natural, Indoor Use, 1000 Pack
Mfr # 36J151
Zoro # G4998567
product price: $58.59
/pk 1000, $0.06/ea
$58.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Width 0.19"
- Color - Cable Tie Natural
- Tensile Strength 50 lb.
- Width - Cable Tie 0.19"
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, 3PDT, 24V DC, 11 Pins, 3 Poles (389FXCXC1-24D)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 200A 600V AC, 2- Pole 3-Wire Grounding Style 2 and Black (HBL3200RS2W)
- TORK Photocontrol Turn-Lock, 105 to 305VAC (5237-UL)
- WIREMOLD Blank End Fitting, Gray, Aluminum (AL3310B)
- POWER FIRST 7.9" L Cable Tie OR PK 100 (36J217)
- POWER FIRST 11.8" L Cable Tie NAT PK 100 (36J153)
- POWER FIRST 11.8" L Cable Tie NAT PK 500 (36J155)
- POWER FIRST Heavy Duty Cable Tie, 14-1/2 in L, 0.30 in W, Nylon 6/6, Natural, Indoor Use, 100 Pack (36J165)
- POWER FIRST Standard Cable Tie, 14-1/2 in L, 0.19 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 500 Pack (36J160)
- POWER FIRST 5.9" L Intermediate Cable Tie NAT PK 100 (36J137)
- KABLE KONTROL Cable Zip Ties 8" Inch Long - UV Resistant Nylon - 50 Lbs Tensile Strength - 100 pc Pack (CT266)
- Power First Cable Ties