Shop All Lighting Photocontrols
Tork
Photocontrol Turn-Lock, 105 to 305VAC
Mfr # 5237-UL
Zoro # G8070684
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Turn-Lock
- For Use With LED Lamp Drivers for Street, Highway and other pole mounted lighting
- Voltage 120 to 277V AC
- Max. Wattage 1,000
- Max. Incandescent Amps 8.3 A
Product Information
- Brand Tork
- MFR # 5237-UL
- Zoro # G8070684
- UPC # 786261788955
- Country of Origin China
- Category Lighting Photocontrols
Dimensions
Length | 3 3/16 in |
Width | 3 3/16 in |
Depth | 2 in |
Manufacturers Warranty Length | 8 yr |
Length (Straight Wireway) | 3 3/16 in |
Dimensions | H=2.187 - W=3.187 |
Details
Description
Photocontrol, Mounting Turn-Lock, Voltage 120 to 277V AC, Max. Wattage 1,000, Max. Incandescent Amps 8.3 A, Max. Ballast Amps 15 A, 1.5 Foot Candles On, 1.5 Foot Candles Off, Color Blue, Temp. Range -40 Degrees to 158 Degrees F, Length 3 3/16 in, Width 3 3/16 in, Depth 2 in, Enclosure Type Raintight, Contact Form SPST, Housing Material Polycarbonate, Setting Dusk to Dawn, Standards California Title 24 Compliant, cUL, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Open Fuse Block, G UL Class, 1 Poles, 20A Amp Range, 600V AC/DC Volt Rating (40211G)
- CALBRITE Conduit Clamp, 316 SS, 3-1/2 In (S63500SC00)
- SIEMENS Reversing IEC Magnetic Motor Starter, 1NC/1NO (3RA6120-1CB32)
- ALLEN TEL Cat 5e Patch Cable, 7 ft, Yellow (AT1507EV-YL)
- TORK Photocntrl, 1/2In Cndt, Flsh, 208 to 277VAC (2000-2)
- TORK LED Photocontrol Button, 120 to 277VAC (ZB124)
- TORK Shorting Cap, Turn Lock, Weatherproof (5500)
- TORK Photocontrol, 400-550VAC, Yellow, 3-3/16" L (2008B)
- TORK Photocntrl, 1/2 In. Conduit, Flush, 120VAC (2000)
- TORK Photocontrol, 120-277VAC, Swivel Mounting (ZSS124)
- LITHONIA LIGHTING LED Photocontrol Button, 480V, 0.5W (DLL480 1.5 CUL JU)
- Tork Lighting Photocontrols