Shop POWER PROBE
See all product information
Create Account
Circuit Tracer Kit, 20ft Test Lead, 4kHz
- Mfr # PPECT3000
- Zoro # G416556006
product price:Â
$
312.99
/ea
Free Shipping & Returns
Key Features
Includes
Connection Adapter, Receiver, Transmitter
Features
Auto Power Off, Direction to Short/ Ground, Open and Short Pick-Up, Power On/Off/ High Button, Sense Lock/Sense Low Button, The "Open Circuit" LED
Operating Frequency
4 kHz
Power Source
Battery
Tracing Locations
Ceilings, Corners, Floors, Non-Metallic Conduit, Walls
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPECT3000
- Zoro #
- G416556006
- UPC #
- 878253003136
- Country of Origin
- Taiwan, Province of China
- Item
- Circuit Tracer Kit
- Includes
- Connection Adapter, Receiver, Transmitter
- Features
- Auto Power Off, Direction to Short/ Ground, Open and Short Pick-Up, Power On/Off/ High Button, Sense Lock/Sense Low Button, The "Open Circuit" LED
- Operating Frequency
- 4 kHz
- Power Source
- Battery
- Tracing Locations
- Ceilings, Corners, Floors, Non-Metallic Conduit, Walls
- Testing Functions
- Circuit Breaker Identification
- Signal Output Current
- 100 mA
- Alert Type
- Light, Audible
- Transmitter Plug Type
- Banana Plug
- For Circuit Type
- Non-Energized
- Number of Batteries Required
- 2
- Receiver to Transmitter Distance
- 100 ft
- Tracer Type
- Circuit Tracer Kit
- Circuit Connection Type
- Alligator Clips, Blade Probes
- Standards
- CE, EAC, RoHS Compliant, UKCA
- Power Source - TS Only
- Battery
- Power Source - old
- Battery
Dimensions
- Battery Size
- AAA
- Test Lead Length
- 20 ft
- Maximum Locating Depth
- 8 in
- Manufacturer Warranty Length
- 2 yr Limited
- Fits Chest Size
- Auto Power Off, Direction to Short/ Ground, Open and Short Pick-Up, Power On/Off/ High Button, Sense Lock/Sense Low Button, The "Open Circuit" LED
Description
Circuit Tracer Kit, Alert Type Light, Audible, CAT Safety Rating Not Applicable, Display Screen Type Not Applicable, Display Type Not Applicable, For Circuit Type Non-Energized, For Voltage Range Not Applicable, Maximum Locating Depth 8 in, Maximum Resistance Not Applicable, Operating Frequency 4 kHz, Receiver to Transmitter Distance 100 ft, Tracing Locations Ceilings, Corners, Floors, Non-Metallic Conduit, Walls, Standards CE, EAC, RoHS Compliant, UKCA
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.