Shop POWER PROBE
See all product information
Create Account
EV Tester
- Mfr # PPEVTEST
- Zoro # G623357113
product price:Â
$
1,398.99
/ea
Free Shipping & Returns
Key Features
Testing Functions
AC/DC Voltmeter, Diode Testing, Insulation Resistance Tester, Milliohm Meter, Wire Length Measurement
Features
Dar Calculation, Diode Test with Smart Mode Testing, Insulation Resistance Test up to 1000 VDC and 200 gigaohm with PI, Internal Memory Allows Storage of 400 Test Results, Remote "Test" Button on Test Leads, Wire Length Calculator: Determines Wire Length by Wire Gauge
Display Type
LCD
Includes Software
Software Included
Overall Height
8 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPEVTEST
- Zoro #
- G623357113
- UPC #
- 816724022286
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Height
- 8 1/8 in
- Overall Depth
- 2 1/8 in
- Display Size
- 2.8 in
- Overall Width
- 3 3/4 in
- Fits Chest Size
- Dar Calculation, Diode Test with Smart Mode Testing, Insulation Resistance Test up to 1000 VDC and 200 gigaohm with PI, Internal Memory Allows Storage of 400 Test Results, Remote "Test" Button on Test Leads, Wire Length Calculator: Determines Wire Length by Wire Gauge
Details
- Testing Functions
- AC/DC Voltmeter, Diode Testing, Insulation Resistance Tester, Milliohm Meter, Wire Length Measurement
- Features
- Dar Calculation, Diode Test with Smart Mode Testing, Insulation Resistance Test up to 1000 VDC and 200 gigaohm with PI, Internal Memory Allows Storage of 400 Test Results, Remote "Test" Button on Test Leads, Wire Length Calculator: Determines Wire Length by Wire Gauge
- Display Type
- LCD
- Includes Software
- Software Included
- Item
- Multimeter Kit
- Vehicle Systems Coverage
- Electric Vehicles
- Includes
- Aligator Clip Set, CAT III 1000V/CAT IV 600V Threaded Test Leads, EVTEST Tester Unit, ISOPROBE Test Leads, K-type Thermocouple for Temperature Measurement, Kelvin 4-Wire CLIP4W Test Leads, Magnet Strap
- Standards
- EMC: EN 61326-1, EN/IEC 61557-1: 2021, EN/IEC 61557-2: 2021, EN/IEC 61557-4: 2021, IEC/EN 61010-1, IEC/EN 61010-2-034
- Ports
- K-type Thermocouple Input, Standard Ultimeter Input, Ethernet
- Connectivity
- Bluetooth Capable
- Manufacturer Warranty
- 2 yr Limited
- Battery Type
- AA
- Tool Type
- Multimeter Kit
Description
Multimeter Kit, Tool Type Multimeter Kit, Display Type LCD, Connectivity Bluetooth Capable, Battery Type AA, Overall Height 8 1/8 in, Ports K-type Thermocouple Input, Standard Ultimeter Input, Ethernet, Display Size 2.8 in, Includes Aligator Clip Set, CAT III 1000V/CAT IV 600V Threaded Test Leads, EVTEST Tester Unit, ISOPROBE Test Leads, K-type Thermocouple for Temperature Measurement, Kelvin 4-Wire CLIP4W Test Leads, Magnet Strap
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.