Zoro Homepage

Generator Adapter Cord, TT-30R, L5-30P, Orange/Black

  • Mfr # GLRVAD330M30F012

  • Zoro # G616492340


product price: $12.19
/ea

Key Features

Material
PVC & Copper
Voltage
125 V
Receptacle Configuration
TT-30R
Height
12.6 in
Plug Configuration
L5-30P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLRVAD330M30F012
Zoro #
G616492340
UPC #
810156090776
Country of Origin
China

Dimensions

Height
12.6 in
Width
2.36 in
Length
2.36 in
Size
12 in

Details

Material
PVC & Copper
Voltage
125 V
Receptacle Configuration
TT-30R
Plug Configuration
L5-30P
Amps
30 A to 30 A
Standards
cETLus
Watts
3,750 W
Color
Orange/Black
Item
Generator Adapter Cord
Cabel
STW 10/3

Description

  • Rated for 125V, 30A, 3750 Watts, 10/3 Gauge
  • Weather and Heat Resistant
  • Flame Retardant PVC Jacket
  • Convenient Foldable Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.