RV Adapter Cord, TT-30R, 5-15P, Orange/Black

  • Mfr # GLRVAD15M30F012

  • Zoro # G816492331


product price: $11.39
/ea
Sold in multiples of 2 for $22.78

Key Features

Plug Configuration
5-15P
Standards
cETLus
Material
PVC & Copper
Color
Orange/Black
Watts
1,875 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLRVAD15M30F012
Zoro #
G816492331
UPC #
810156090721
Country of Origin
China

Dimensions

Width
2.36 in
Height
12.6 in
Size
12 in
Length
2.36 in

Details

Plug Configuration
5-15P
Standards
cETLus
Material
PVC & Copper
Color
Orange/Black
Watts
1,875 W
Item
RV Adapter Cord
Voltage
125 V
Receptacle Configuration
TT-30R
Amps
15 A to 30 A
Cabel
SJTW 12/3

Description

  • Rated for 125V,15A,1875 Watts, 12/3 Gauge
  • Weather and Heat Resistant
  • Flame Retardant PVC Jacket
  • Convenient Foldable Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.