Shop POWER TEAM
See all product information
Create Account
Air-Operated Hydraulic Pump
- Mfr # PA554
- Zoro # G124301752
product price:Â
$
9,436.99
/ea
Free Shipping & Returns
Key Features
Reservoir Capacity
2.5 gal
Operating Pressure - Maximum
10,000 psi
Overall Length
11.5 in
Control Valve Function
Advance, Hold, Retract
Overall Height
19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PA554
- Zoro #
- G124301752
- UPC #
- 662536001458
- Country of Origin
- United States
- Reservoir Capacity
- 2.5 gal
- Operating Pressure - Maximum
- 10,000 psi
- Control Valve Function
- Advance, Hold, Retract
- Control Valve Type
- 4-Way
- Displacement @ 5000 psi
- 70 cu in/min
- Actuation Type
- Hand
- Air Intake Pressure - Maximum
- 120 psi
- Air Intake Connection Type
- NPTF
- Flow Rate - Maximum
- 55 cu in/min
- Displacement @ 10,000 PSI
- 55 cu in/min
- Displacement @ 100 psi
- 450 cu in/min
- Item
- Air-Operated Hydraulic Pump
- Displacement @ No Load
- 465 cu in/min
Description
Air-Operated Hydraulic Pump, Reservoir Capacity 2.5 gal, Air Intake Pressure - Maximum 120 psi, Air Intake Connection Size 3/8 in, Operating Pressure - Maximum 10,000 psi, Displacement @ 100 psi 450 cu in/min, Displacement @ 5000 psi 70 cu in/min, Displacement @ 10,000 PSI 55 cu in/min, Control Valve Type 4-Way, Actuation Type Hand, Air Intake Connection Type NPTF, Control Valve Function Advance, Hold, Retract, Displacement @ No Load 465 cu in/min, Flow Rate - Maximum 55 cu in/min
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.