Shop POWER TEAM
See all product information
Create Account
Battery Pump, 18V DC, 6 cu in/min
- Mfr # PB102R-1
- Zoro # G514702619
product price:Â
$
3,539.99
/ea
Free Shipping & Returns
Key Features
Motor Type
DC
Displacement @ 200 psi
200 cu in/min
Control Valve Type
2-Way, Dump Valve
Operating Pressure - Maximum
10,000 psi
Displacement @ 10,000 PSI
6 cu in/min
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PB102R-1
- Zoro #
- G514702619
- UPC #
- 662536783989
- Country of Origin
- United States
Dimensions
- Media Intake Connection Size
- 3/8 in
- Overall Width
- 7.6 in
- Overall Length
- 12.8 in
- Overall Height
- 9.5 in
- Wire Rope Length
- 12.8 in
- Length
- 12.8 in
Details
- Item
- Battery Pump
- Motor Type
- DC
- Displacement @ 200 psi
- 200 cu in/min
- Control Valve Type
- 2-Way, Dump Valve
- Operating Pressure - Maximum
- 10,000 psi
- Displacement @ 10,000 PSI
- 6 cu in/min
- Cylinder Compatibility
- Single Acting
- Media Intake Connection Type
- NPTF
- Reservoir Capacity
- 70 cu in
- Flow Rate - Maximum
- 200 cu in/min
- Sound Level - Maximum
- 72 dBA
- Reservoir Material
- Rubber
- Sound Level - Minimum
- 65 dBA
- Nameplate Voltage
- 18V DC
- Control Valve Function
- Advance, Hold, Retract
- Power Source
- Cordless
- Horsepower - Maximum
- 1/4 hp
- Displacement @ 5000 psi
- 10 cu in/min
Description
Battery Pump, Horsepower - Maximum 1/4 hp, Nameplate Voltage 18V DC, Operating Pressure - Maximum 10,000 psi, Displacement @ 5000 psi 10 cu in/min, Displacement @ 10,000 PSI 6 cu in/min, Control Valve Type 2-Way, Dump Valve, Reservoir Capacity 70 cu in, Reservoir Material Rubber, Overall Height 9.5 in, Cylinder Compatibility Single Acting, Control Valve Function Advance, Hold, Retract, Displacement @ 200 psi 200 cu in/min, Flow Rate - Maximum 200 cu in/min, Media Intake Connection Size 3/8 in
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.