Shop POWER TEAM

Hydraulic Analog Pressure Gauge

  • Mfr # 9069
  • Zoro # G424301902

product price: 
$
315.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Compatible Gauge Adapter Series
9040GA
Panel-Mountable
No
Primary Scale Minor Graduations
0.5
Nominal Dial Diameter
4 in
Field Fillable
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9069
Zoro #
G424301902
UPC #
662536181440
Country of Origin
Brazil

Dimensions

Nominal Dial Diameter
4 in
Case Diameter
4 in
Process Connection Size
1/4 in

Details

Compatible Gauge Adapter Series
9040GA
Panel-Mountable
No
Primary Scale Minor Graduations
0.5
Field Fillable
Yes
Liquid-Filled Case
No
Lens Material
Polycarbonate
Secondary Scale Pressure Measurement - Maximum
2,000 psi
Item
Hydraulic Pressure Test Gauge
Process Connection Type
NPT
Case Material
Stainless Steel
Primary Scale Units
psi
Primary Scale Pressure Measurement - Maximum
10,000 psi
Primary Scale Pressure Measurement - Minimum
0 psi
Secondary Scale Units
psi
Case Liquid
None
Process Connection Location
Bottom
Process Connection Gender
Male
Pressure Range Type
Pressure
Compatible Cylinder Series
C, R, RA, RD
Secondary Scale Pressure Measurement - Minimum
200 psi
Primary Scale Numeric Increments
1
Pressure Gauge Type
Hydraulic Pressure Test Gauge
Accuracy
+/-2.00%

Description

Hydraulic Analog Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.