Hydraulic Center Hole Cylinder
- Mfr # RH121
- Zoro # G824301793
product price:Â
$
1,640.99
/ea
Free Shipping & Returns
Key Features
Body Material
Steel
Nominal Stroke Length
1 in
Max. Pressure
10,000 psi
Effective Push Area
2.76 sq in
Oil Capacity Push
4.49 cu in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RH121
- Zoro #
- G824301793
- UPC #
- 662536002998
- Country of Origin
- United States
- Item
- Hydraulic Hole Cylinder
- Body Material
- Steel
- Max. Pressure
- 10,000 psi
- Effective Push Area
- 2.76 sq in
- Oil Capacity Push
- 4.49 cu in
- Nominal Capacity
- 13.8 ton
- Cylinder Type
- Hollow Plunger
Dimensions
- Nominal Stroke Length
- 1 in
- Retracted Height
- 4.8 in
- Center Hole Dia.
- 1.38 in
Description
Hydraulic Hole Cylinder, Single Acting, Hollow Plunger, Steel, Nominal Capacity 13.8 ton, Nominal Stroke Length 1 in, Effective Push Area 2.76 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 4.49 cu in, Retracted Height 4.8 in, Center Hole Dia. 1.38 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.