Shop ENERPAC
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Hollow Hydraulic Ram, Aluminum, RARH
- Mfr # RARH10010
- Zoro # G522937041
product price:Â
$
15,587.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Body Material
Aluminum
Single Acting/Double Acting
Double Acting
Effective Push Area
22.16 sq in
Retracted Height
17.86 in
Max. Push Capacity
112.4 ton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RARH10010
- Zoro #
- G522937041
- UPC #
- -
- Country of Origin
- Spain
- Body Material
- Aluminum
- Single Acting/Double Acting
- Double Acting
- Effective Push Area
- 22.16 sq in
- Max. Push Capacity
- 112.4 ton
- Item
- Hollow Hydraulic Ram
- Oil Capacity Push
- 217.99 cu in
- Cylinder Type
- Hollow Plunger Hydraulic Cylinder
- Max. Pressure
- 10,150 psi
- Nominal Capacity
- 100 ton
Dimensions
- Retracted Height
- 17.86 in
- Base Mounting Thread Size
- M10
- Extended Height
- 27.7 in
- Nominal Stroke Length
- 9 13/16 in
- Stroke Length
- 9 13/16 in
- Plunger Dia.
- 5.12 in
- Outside Dia.
- 9.25 in
- Base Bolt Circle Dia.
- 7.87 in
- Center Hole Dia.
- 3.11 in
Description
Hollow Hydraulic Ram, Double Acting, Hollow Plunger Hydraulic Cylinder, Aluminum, Nominal Capacity 100 ton, Max. Push Capacity 112.4 ton, Stroke Length 9 13/16 in, Nominal Stroke Length 9 13/16 in, Effective Push Area 22.16 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 217.99 cu in, Retracted Height 17.86 in, Extended Height 27.7 in, Outside Dia. 9.25 in, Plunger Dia. 5.12 in, Base Bolt Circle Dia. 7.87 in, Base Mounting Thread Size M10, Center Hole Dia. 3.11 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.