Standard Hydraulic Rams

  • Mfr # C101C

  • Zoro # G122783987


product price:  $768.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C101C
Zoro #
G122783987
UPC #
662536000116
Country of Origin
United States

Description

Standard Hydraulic Rams, Single Acting, High Quality; Rugged, Steel, Nominal Capacity 10 ton, Stroke Length 1 in, Nominal Stroke Length 1 in, Effective Push Area 2.236 sq in, Max. Pressure 8,948 psi, Oil Capacity Push 2.2 cu in, Retracted Height 3.63 in, Extended Height 4.63 in, Outside Dia. 2.25 in, Plunger Dia. 1.5 in, Collar Thread Size 2 1/4 In.-14, Base Bolt Circle Dia. 1.56 in, Base Mounting Thread Size 5/16 In.-18, Center Hole Dia. Not Applicable, Weight 1.81 lb, Bore Dia. 1.69 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.