Standard Hydraulic Rams

  • Mfr # RLS750S

  • Zoro # G322784951


product price:  $2,959.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RLS750S
Zoro #
G322784951
UPC #
662536003216
Country of Origin
United States

Description

Standard Hydraulic Rams, Single Acting, Low Profile, Steel, Nominal Capacity 75 ton, Stroke Length 5/8 in, Nominal Stroke Length 5/8 in, Effective Push Area 15.9 sq in, Max. Pressure 9,431 psi, Oil Capacity Push 9.9 cu in, Retracted Height 3.13 in, Extended Height 3.75 in, Plunger Dia. 2.13 in, Center Hole Dia. Not Applicable, Weight 23.3 lb, Bore Dia. 4.5 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.