Standard Hydraulic Rams

  • Mfr # C59C

  • Zoro # G222783771


product price:  $1,083.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C59C
Zoro #
G222783771
UPC #
662536129350
Country of Origin
United States

Description

Standard Hydraulic Rams, Single Acting, High Quality; Rugged, Steel, Nominal Capacity 5 ton, Stroke Length 9 1/4 in, Nominal Stroke Length 9 1/4 in, Effective Push Area 0.994 sq in, Max. Pressure 10,061 psi, Oil Capacity Push 9.2 cu in, Retracted Height 12.75 in, Extended Height 22 in, Outside Dia. 1.5 in, Plunger Dia. 1 in, Collar Thread Size 1 1/2 In.-16, Base Bolt Circle Dia. 1 in, Base Mounting Thread Size 1/4 In.-20, Center Hole Dia. Not Applicable, Weight 5.8 lb, Bore Dia. 1.13 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.