Standard Hydraulic Rams

  • Mfr # RA306

  • Zoro # G722783974


product price:  $2,890.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RA306
Zoro #
G722783974
UPC #
662536215282
Country of Origin
United States

Description

Standard Hydraulic Rams, Single Acting, Lightweight, Aluminum, Nominal Capacity 30 ton, Stroke Length 6 1/8 in, Nominal Stroke Length 6 1/8 in, Effective Push Area 6.49 sq in, Max. Pressure 9,250 psi, Oil Capacity Push 39.75 cu in, Retracted Height 11.38 in, Extended Height 17.5 in, Outside Dia. 4.25 in, Plunger Dia. 2.5 in, Center Hole Dia. Not Applicable, Weight 15.1 lb, Bore Dia. 2.88 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.