Standard Hydraulic Rams

  • Mfr # RA552

  • Zoro # G922785273


product price:  $3,040.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RA552
Zoro #
G922785273
UPC #
662536002677
Country of Origin
United States

Description

Standard Hydraulic Rams, Single Acting, Lightweight, Aluminum, Nominal Capacity 55 ton, Stroke Length 2 1/8 in, Nominal Stroke Length 2 1/8 in, Effective Push Area 11.04 sq in, Max. Pressure 9,960 psi, Oil Capacity Push 23.5 cu in, Retracted Height 6.75 in, Extended Height 8.88 in, Outside Dia. 5.25 in, Plunger Dia. 3.13 in, Center Hole Dia. Not Applicable, Weight 16.2 lb, Bore Dia. 3.75 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.