Standard Hydraulic Rams

  • Mfr # RDG15012

  • Zoro # G522784195


product price:  $9,768.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RDG15012
Zoro #
G522784195
UPC #
662536686440
Country of Origin
United States

Description

Standard Hydraulic Rams, Double Acting, General Purpose, Steel, Nominal Capacity 150 ton, Stroke Length 12 in, Nominal Stroke Length 12 in, Effective Push Area 30.68 sq in, Max. Pressure 9,779 psi, Oil Capacity Push 18.45 cu in, Retracted Height 18.45 in, Extended Height 30.45 in, Outside Dia. 7.75 in, Plunger Dia. 4.5 in, Base Bolt Circle Dia. 5.12 in, Base Mounting Thread Size M16x1.5, Center Hole Dia. Not Applicable, Weight 183.2 lb, Bore Dia. 6.25 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.