Standard Hydraulic Rams
Mfr # C53C
Zoro # G222784839
product price:Â $700.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C53C
Zoro #
G222784839
UPC #
662536000321
Country of Origin
United States
Description
Standard Hydraulic Rams, Single Acting, High Quality; Rugged, Steel, Nominal Capacity 5 ton, Stroke Length 3 1/4 in, Nominal Stroke Length 3 1/4 in, Effective Push Area 0.994 sq in, Max. Pressure 10,061 psi, Oil Capacity Push 3.2 cu in, Retracted Height 6.5 in, Extended Height 9.75 in, Outside Dia. 1.5 in, Plunger Dia. 1 in, Collar Thread Size 1 1/2 In.-16, Base Bolt Circle Dia. 1 in, Base Mounting Thread Size 1/4 In.-20, Center Hole Dia. Not Applicable, Weight 3.26 lb, Bore Dia. 1.13 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.