Standard Hydraulic Rams

  • Mfr # RDG552

  • Zoro # G922784382


product price:  $3,290.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RDG552
Zoro #
G922784382
UPC #
662536779531
Country of Origin
United States

Description

Standard Hydraulic Rams, Double Acting, General Purpose, Steel, Nominal Capacity 55 ton, Stroke Length 2 in, Nominal Stroke Length 2 in, Effective Push Area 11.04 sq in, Max. Pressure 9,960 psi, Oil Capacity Push 22.09 cu in, Retracted Height 7.12 in, Extended Height 9.12 in, Outside Dia. 5.16 in, Plunger Dia. 2.75 in, Base Bolt Circle Dia. 3.03 in, Base Mounting Thread Size M12x1.75, Center Hole Dia. Not Applicable, Weight 35 lb, Bore Dia. 3.75 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.