Standard Hydraulic Rams

  • Mfr # RSS1002

  • Zoro # G522784324


product price:  $2,993.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSS1002
Zoro #
G522784324
UPC #
662536003537
Country of Origin
United States

Description

Standard Hydraulic Rams, Single Acting, Shorty, Steel, Nominal Capacity 100 ton, Stroke Length 2 1/4 in, Nominal Stroke Length 2 1/4 in, Effective Push Area 19.63 sq in, Max. Pressure 10,186 psi, Oil Capacity Push 44.2 cu in, Retracted Height 50.5 in, Extended Height 7.75 in, Outside Dia. 6.63 in, Plunger Dia. 4.38 in, Center Hole Dia. Not Applicable, Weight 47.3 lb, Bore Dia. 5 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.