Ground Thaw Blanket
- Mfr # EH0202
- Zoro # G823352567
product price:Â
$
390.99
/ea
Free Shipping & Returns
Key Features
Resistance Properties
Water-Resistant
Voltage
120V AC
Color
Black
Length
2 ft
Width
2 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EH0202
- Zoro #
- G823352567
- UPC #
- 814491016118
- Country of Origin
- United States
- Resistance Properties
- Water-Resistant
- Voltage
- 120V AC
- Color
- Black
- Item
- Ground Thaw Blanket
- Wattage Output
- 95 W
- For Surface Type
- Construction Areas, Roofs, Walkways
- Standards
- CE, CSA, ETL, UL
- Surface Material
- Vinyl
- Current (A)
- 0.79 A
- Mat Product Type
- Ground Thawing
- Snow Melt Rate
- 12 to 24 in/24 hr
- Indoor/Outdoor
- Outdoor
- Features
- Easily Installed and Removed, Provides Higher Heat Control When Combined with a Thermostatic Controller, Thaws a Max Frozen Ground Depth of 48 in
- Wire Color
- Black
Dimensions
- Length
- 2 ft
- Width
- 2 ft
- Manufacturers Warranty Length
- 1 yr
- Heated Area Width
- 1 7/8 ft
- Heated Area Length
- 1 7/8 ft
- Thickness
- 5/8 in
- Fits Chest Size
- Easily Installed and Removed, Provides Higher Heat Control When Combined with a Thermostatic Controller, Thaws a Max Frozen Ground Depth of 48 in
Description
Ground Thaw Blanket, Color Black, Current (A) 0.79 A, Features Easily Installed and Removed, Provides Higher Heat Control When Combined with a Thermostatic Controller, Thaws a Max Frozen Ground Depth of 48 in, For Surface Type Construction Areas, Roofs, Walkways, Heated Area Length 1 7/8 ft, Heated Area Width 1 7/8 ft, Indoor/Outdoor Outdoor, Length 2 ft, Manufacturers Warranty Length 1 yr, Mat Product Type Ground Thawing, Resistance Properties Water-Resistant, Snow Melt Rate 12 to 24 in/24 hr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.