Shop All Idler Sprockets
Powerdrive
Idler Sprocket, Ball, ANSI 50
Mfr # HB50A15X5/8
Zoro # G2395242
original price:
$56.79
17% off
new price: $46.89
/ea
$46.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 50
- Number of Teeth - Sprockets 15
- Outside Dia. 3.32 in
- Bore Dia. - Sprockets 5/8 in
- Bearing Type - Sprockets Ball
Product Information
- Brand Powerdrive
- MFR # HB50A15X5/8
- Zoro # G2395242
- UPC # 637363283889
- Country of Origin India
- Category Idler Sprockets
Dimensions
Industry Chain Size | 50 |
Outside Dia. | 3.32 in |
Bore Dia. - Sprockets | 5/8 in |
Bore Dia. (In.) | 5/8 |
Outside Dia. (In.) | 3-5/16 |
ANSI Chain Size | 50 |
Length through Bore (In.) | 23/32 in |
Pitch Diameter | 3.006 in |
Length through Bore | 23/32 in |
Sprocket Width | 0.72 in |
Bore Diameter | 5/8 in |
Outside Diameter | 3.32 in |
Tooth Width | 0.343 in |
Details
Description
Ball Bearing Idler Sprocket, Bore Diameter 5/8 in, Chain Number 50, Sprocket Material Steel, Number of Teeth 15, Outside Diameter 3.32 in, Bearing Material Steel, Bearing Type Ball, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Diameter Not Applicable, Hub Projection Not Applicable, Length through Bore 23/32 in, Lubrication Not Required, Maximum Radial Load at Speed 230 lb @ 1200 rpm, 262 lb @ 900 rpm, 298 lb @ 600 rpm, 360 lb @ 300 rpm, 530 lb @ 100 rpm, Pitch Diameter 3.006 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAR-LYNN Hydraulic Motor, 13.7 cu in/rev, 2 Bolt (103-1030)
- MARATHON MOTORS 3-Phase General Purpose Motor, 25 HP, 284T Frame, 230/460V AC Voltage, 1,772 Nameplate RPM (284TTFCD6026)
- D&D 24" Outside Length, 3/8" Top Width, 1 Ribs (3VX240)
- PIX NORTH AMERICA PIX X'SET A17/4L190 V-Belt, 4L, 19 in L, 1/2 in W, 5/16 in Thick, Black (4L190)
- POWERDRIVE Idler Sprocket, Ball, ANSI 40 (HB40A17X5/8)
- POWERDRIVE Idler Sprocket, Ball, ANSI 80 (HB80A12X3/4)
- POWERDRIVE Idler Sprocket, Needle, ANSI 50 (HN50B17)
- POWERDRIVE Idler Sprocket, Ball, ANSI 60 (HB60A13X5/8)
- POWERDRIVE Idler Sprocket, Needle, ANSI 60 (HN60B17)
- POWERDRIVE Idler Sprocket, Needle, ANSI 40 (HN40B19)
- BREWER MACHINE AND GEAR Idler Sprocket, A Style, 40 Chain , 18 Teeth, Ball Bearing, 5/8" Bore (B4018H)
- Powerdrive Idler Sprockets