Shop All Tapered & QD Bushings
Powerdrive
Split Taper Bushing, Series B, 1-1/2 In
Mfr # B 1 1/2
Zoro # G3636787
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series B
- Bore Dia. 1 1/2 in
- Length 1.938 in
- Material Steel
- Includes (3) Cap Screws
Product Information
- Brand Powerdrive
- MFR # B 1 1/2
- Zoro # G3636787
- UPC # 637363265304
- Country of Origin India
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 1/2 in |
Length | 1.938 in |
Dimension D Large End | 2.625 in |
Dimension U | 1/2 in |
Dimension V | 3 1/8 in |
Dimension T | 1 7/16 in |
Dimension L | 1 15/16 in |
Bolt Circle Dia. | 3.125 in |
Dimension D Small End | 2.5567 in |
Bolt Circle Diameter | 3.13 in |
Bore Diameter | 1 1/2 in |
Bushing Diameter | 2.625 in |
Flange Width | 1/2 in |
Keyway Width | 3/8 in |
Barrel Diameter | 2.557 in |
Length Less Flange | 1.438 in |
Overall Diameter | 3.688 in |
Keyway Height | 3/16 in |
Details
Description
Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series B, Bore Diameter 1 1/2 in, Length 1.938 in, Bolt Circle Diameter 3.13 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter 2.625 in, Fastener Tightening Torque Capacity 192 in-lb, Flange Type Solid, Flange Width 1/2 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3/16 in, Keyway Width 3/8 in, Length Less Flange 1.438 in, Material Steel, Overall Diameter 3.688 in, SAE Grade G3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Industrial Interchnge, Socket, Brass, 1/2" (FM5305)
- ARMOR-AIR Hose, Armor-Air, Reinforced PU, 3/8" ID x 500', Without, Clear Blue (PBH38CCB)
- AEROQUIP Adpt, MNPT-MNPT, 3/8-18, El, 1.22In (2085-6-4S)
- AJAX TOOL WORKS BUSHING DRIVER 9-1/2" OA ZG SK (AJA1127)
- POWERDRIVE Split Taper Bushing, Series Q1, 1-1/8 In (Q1X1 1/8)
- POWERDRIVE Split Taper Bushing, Series P1, 1 In (P1 X 1)
- POWERDRIVE QD Bushing, Series SK, 1-1/8" Bore (SK-1-1/8)
- POWERDRIVE QD Bushing, Series SDS, 7/8" Bore (SDS-7/8)
- POWERDRIVE Split Taper Bushing, Series P2, 1-3/8 In (P2X1 3/8)
- POWERDRIVE QD Bushing, SDS, 40mm (SDS-40MM)
- TRITAN Taper-Lock Bushing, 1in.Bore dia, 1.33in.L (1008 X 1)
- Powerdrive Tapered & QD Bushings