Shop All Tapered & QD Bushings
Powerdrive
Split Taper Bushing, Series P1, 1-3/8 In
Mfr # P1X1 3/8
Zoro # G3713866
original price:
$38.76
17% off
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series P1
- Bore Dia. 1 3/8 in
- Length 1.938 in
- Dimension T 1 17/32 in
- Dimension V 2 7/16 in
Product Information
- Brand Powerdrive
- MFR # P1X1 3/8
- Zoro # G3713866
- UPC # 637363067021
- Country of Origin India
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 3/8 in |
Length | 1.938 in |
Dimension T | 1 17/32 in |
Dimension V | 2 7/16 in |
Dimension U | 13/32 in |
Dimension L | 1 15/16 in |
Dimension D Large End | 1.938 in |
Bolt Circle Dia. | 2.4375 in |
Dimension D Small End | 1.8555 in |
Bore Diameter | 1 3/8 in |
Bolt Circle Diameter | 2.44 in |
Barrel Diameter | 1.856 in |
Length Less Flange | 1.531 in |
Flange Width | 13/32 in |
Overall Diameter | 3 in |
Bushing Diameter | 1.938 in |
Keyway Height | 3/16 in |
Keyway Width | 3/8 in |
Details
Description
Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series P1, Bore Diameter 1 3/8 in, Length 1.938 in, Bolt Circle Diameter 2.44 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter 1.938 in, Fastener Tightening Torque Capacity 192 in-lb, Flange Type Solid, Flange Width 13/32 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3/16 in, Keyway Width 3/8 in, Length Less Flange 1.531 in, Material Steel, Overall Diameter 3 in, SAE Grade G3000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON 1/8 Npt Tank Val (684)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Hex Union (5305X10X10)
- CLIMAX METAL PRODUCTS 1 1/4" X 1" ID Split Recessed Screw Coup, Stl, Bo (CC-125-100)
- NTN Radial Ball Bearing, Sealed, 45mm Bore Dia (6309LLBC3/L627)
- POWERDRIVE QD Bushing, SK, 35mm (SK-35MM)
- POWERDRIVE QD Bushing, Series SK, 1-11/16" Bore (SK-1-11/16)
- POWERDRIVE QD Bushing, Series SH, 1" Bore (SH-1)
- POWERDRIVE Split Taper Bushing, Series P2, 1-1/8 In (P2X1 1/8)
- POWERDRIVE Split Taper Bushing, Series Q1, 1-1/8 In (Q1X1 1/8)
- POWERDRIVE QD Bushing, Series SK, 1-7/8" Bore (SK-1-7/8)
- ZORO SELECT QD Bushing, Series QT, Bore Dia 24mm (QT24MM)
- Powerdrive Tapered & QD Bushings