Zoro Homepage

Timing Belt, 960-8MGT-12

  • Mfr # 960-8P-12

  • Zoro # G110986475


product price: $35.89
/ea

Key Features

Belt Trade Size
GT
Industry Number
960-8MGT-12
Number of Teeth
120
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
960-8P-12
Zoro #
G110986475
UPC #
00195057023390
Country of Origin
United States

Dimensions

Belt Trade Size
GT
Top Width
12 mm
Pitch Length
960 mm

Details

Item
PGGT Timing Belt
Industry Number
960-8MGT-12
Number of Teeth
120
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant
Application
Pitch
8 mm
Belt Series
Powerhouse(R)
Belt Material
Neoprene
Standards
REACH Certified, RoHS Compliant
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Modified Curvilinear
Minimum Operating Temperature
-22 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series Powerhouse(R), Industry Number 960-8MGT-12, Number of Teeth 120, Pitch 8 mm, Pitch Length 960 mm, Tooth Location One Side, Top Width 12 mm, Application Money Handling, Centrifuges, Printing and Copying, Data Storage Equipment, Domestic Equipment, Food Industry, Power Tools, Machine Tools, Medical Equipment, Office Machinery, Plotters, Postage Handling, Robotics, Sewing Machines, Ticket Dispensers, Vacuum Cleaners, Vending Equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.