Shop POWERMATIC
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
209BHH, 20-Inch Planer, Helical Cutterhead, 5 HP, 1PH, 230V
- Mfr # PM1-478
- Zoro # G223959434
product price:Â
$
6,726.99
/ea
Key Features
Dust Port Size
4 in
Number of Knives
68
Overall Dimensions
51-1/2" x 37-3/8" x 43-3/8"
Knife Size
0.59" x 0.59" x 0.10"
Head
Helical Cutterhead
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PM1-478
- Zoro #
- G223959434
- UPC #
- 019907006046
- Country of Origin
- Taiwan, Province of China
Dimensions
- Dust Port Size
- 4 in
- Overall Dimensions
- 51-1/2" x 37-3/8" x 43-3/8"
- Knife Size
- 0.59" x 0.59" x 0.10"
- Min. Board Length
- 8 in
- Depth of Cut (In.)
- 3/32 in
- Max. Board Thickness
- 8 in
- Cutterhead Dia.
- 3-1/4 in
- Max. Board Width
- 20 in
- Table Size
- 51-1/2" x 20"
Details
- Number of Knives
- 68
- Head
- Helical Cutterhead
- Table Material
- Cast Iron
- Speed
- 5,200 RPM
- Type
- Floor Standing
- Required CFM
- 900 cfm
- Number of Speeds
- 2
- Motor Amps
- 20 A
- Phase
- Single
- Motor HP
- 5
- Feed Rates (FPM)
- 16/28 FPM
Description
The Powermatic, 209BHH, PM1-478, 20-inch planer with 230V, 1 PH, power is built for shops that need increased capacity and cutting strength. Driven by a 5 HP motor, this machine provides the power required to surface wide panels and dense hardwoods with confidence. Its 20- inch cutting width and 8-inch maximum thickness capacity allow larger stock to be processed efficiently. The four row helical cutterhead features 68 four sided inserts spinning at 5200 RPM to deliver a smooth finish with reduced tear out and noise, and inserts are easily accessed for rotation or replacement to minimize downtime. A built in digital readout ensures precise thickness control, while dual feed speeds of 16 and 28 FPM provide flexibility for both aggressive stock removal and fine finishing. Heavy duty cast iron tables and a full 51-1/2 inch table surface offer exceptional stability when handling larger workpieces. A 4-inch dust port supports efficient chip collection with a 900 CFM requirement, and the upgraded caster locking and braking system, along with an oversized emergency stop, reinforces mobility and safety in the shop.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.