OES9138B, Oscillating Edge Sander - 1PH, 230V, 3HP,
- Mfr # PM1-263
- Zoro # G923959437
product price:Â
$
9,156.99
/ea
Key Features
Oscillations per Minute
30
Overall Width (In.)
29-1/4 in
Phase
Single
Belt Speed
1,000 - 4,200 rpm
Voltage
230V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PM1-263
- Zoro #
- G923959437
- UPC #
- 019907741190
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Width (In.)
- 29-1/4 in
- Overall Depth (In.)
- 45-1/2 in
- Overall Height (In.)
- 74-3/8 in
- Stroke Length
- 0.4 in
- Dust Collection Port Size (In.)
- 4 in
- Belt Size
- 9" x 138"
- Disc Table Size (In.)
- 21.653 in
Details
- Oscillations per Minute
- 30
- Phase
- Single
- Belt Speed
- 1,000 - 4,200 rpm
- Voltage
- 230V
- Required CFM
- 1,100 cfm
- Type
- Oscillating Edge
- HP
- 3
- Belt Table Tilt Angle (Deg.)
- 0 - 45
Description
Introducing the OES9138B Edge Sander-your ultimate solution for precise sanding and flawless finishes. Crafted to exceed expectations, this powerhouse combines advanced features with unmatched performance, ensuring every sanding task is a breeze. Featuring a robust 3HP, single-phase, 230-Volt motor and a spacious 9x138in abrasive belt, it effortlessly handles large workpieces. Enjoy unparalleled versatility with adjustable speeds ranging from 1000 to 4200 FPM, while 30-50 oscillations per minute keep your belt cleaner for longer, enhancing efficiency and longevity. The expansive 10in x 47.5in platen provides ample workspace, ensuring you have the room you need to tackle any project. Keep total control with the adjustable belt tilt feature, allowing you to achieve the perfect angle for every sanding task. Plus, with convenient dust collection capabilities and user-friendly controls, sanding has never been easier or more efficient. Experience the difference with the OES9138B-where power, precision, and performance meet in perfect harmony. Take your craftsmanship to new heights.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.