OES9138B-3, 9in x 138in Oscillating Edge Sander - 3PH, 230V, 3HP, PM1-264
- Mfr # PM1-264
- Zoro # G123959435
product price:Â
$
9,093.99
/ea
Key Features
Belt Size
9" x 138"
Overall Height (In.)
74-3/8 in
Voltage
230V
Overall Depth (In.)
45-1/2 in
Stroke Length
0.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PM1-264
- Zoro #
- G123959435
- UPC #
- 019907741206
- Country of Origin
- Taiwan, Province of China
Dimensions
- Belt Size
- 9" x 138"
- Overall Height (In.)
- 74-3/8 in
- Overall Depth (In.)
- 45-1/2 in
- Stroke Length
- 0.4 in
- Overall Width (In.)
- 29-1/4 in
- Dust Collection Port Size (In.)
- 4 in
- Disc Table Size (In.)
- 21.653 in
Details
- Voltage
- 230V
- Belt Table Tilt Angle (Deg.)
- 0 - 45
- Required CFM
- 1,100 cfm
- Phase
- Three
- HP
- 3
- Oscillations per Minute
- 30
- Type
- Oscillating Edge
- Belt Speed
- 1,000 - 4,200 rpm
Description
Discover the pinnacle of sanding perfection with the OES9138B-3 Edge Sander, designed to revolutionize your woodworking experience. Boasting a formidable 3HP 3-phase 230V motor, this sander effortlessly tackles even the most demanding sanding tasks with precision and power. Its versatile 9x138in abrasive belt adapts to various workpieces, while 30-50 oscillations per minute ensure optimal belt cleanliness and longevity. Take full control of your sanding projects with adjustable belt speeds ranging from 1000 to 4200 FPM. The expansive 10in x 47.5in stay-flat table provides ample space for your creative endeavors. The strategically placed dust port keeps your workspace tidy and efficient. The user-friendly design, complete with easily accessible controls and a large display, makes operation a breeze. Crafted with premium materials and sleek chrome accents, the OES9138B-3 delivers exceptional performance and adds a touch of sophistication to your workshop. Unlock unparalleled power, precision, and performance with the OES9138B-3 Edge Sander-your ultimate woodworking companion.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.