OSS10, Oscillating Spindle Sander - 1PH, 115V, 1HP,
- Mfr # PM1-266
- Zoro # G623959423
product price:Â
$
4,420.99
/ea
Key Features
Base Size
20" x 20"
Stroke Length
1.5 in
Spindle Travel
1.5 in
Spindle Diameter
1/4" to 4"
Phase
Single
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PM1-266
- Zoro #
- G623959423
- UPC #
- 019907741220
- Country of Origin
- China
Dimensions
- Base Size
- 20" x 20"
- Stroke Length
- 1.5 in
- Spindle Diameter
- 1/4" to 4"
- Overall Height (In.)
- 25-13/16 in
- Overall Depth (In.)
- 39-13/16 in
- Overall Width (In.)
- 24-1/2 in
- Table Size
- 24.5" x 24.5"
- Dust Collection Port Size (In.)
- 4 in
Details
- Spindle Travel
- 1.5 in
- Phase
- Single
- Disc Table Tilt-In Angle (Deg.)
- Front 0, back 45
- Required CFM
- 300 cfm
- Number of Spindles
- 5
- Oscillations per Minute
- 60
- Voltage
- 115V
- Disc Speed (RPM)
- 600-1800 rpm
- HP
- 1
Description
Upgrade your woodworking game with the Powermatic OSS10 Oscillating Spindle Sander. Engineered for precision and ease, this versatile sander is a must-have for woodworking enthusiasts and professionals alike. Say goodbye to awkward controls and hello to effortless precision with the OSS10's innovative features, including variable speed control, stay-flat table design, and digital read-out. Whether you're shaping intricate details or smoothing rough edges, trust the Powermatic OSS10 to deliver superior results every time. Elevate your woodworking experience today.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.