Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18 ga, Narrow Crown, 1 in Leg L, 5000 PK

  • Mfr # PS18100

  • Zoro # G8859160


product price: $19.11

Key Features

Gauge
18
Crown Style
Narrow
Crown Width
1/4 in
Material
Steel
Finish
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS18100
Zoro #
G8859160
UPC #
725620040525
Country of Origin
Malaysia

Dimensions

Leg Length
1 in
Crown Width
1/4 in

Details

Item
Staples
Gauge
18
Crown Style
Narrow
Material
Steel
Finish
Galvanized

Description

Product details about the POWERNAIL - PS18100 Staples.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The POWERNAIL - PS18100 Staples are designed with an 18-gauge thickness and a leg length of 1 inch. These measurements make them suitable for various general fastening tasks that require a staple of this size. The staples also feature a narrow crown style, with a width of 1/4 inch, which allows for precise placement in tighter spaces or when working on detailed projects.
These staples are constructed from steel, providing durability and strength to withstand different work conditions. They have been finished with galvanization, which offers added resistance against rust and corrosion. This finish can extend the lifespan of the staples, making them more cost-effective over time as they maintain their quality even under demanding use.
Please note that these staples come in standard packaging quantities specific to the brand POWERNAIL - PS18100 series. Their compatibility is broad but depends on the specifications of your stapling tool; always ensure your tool can accommodate an 18-gauge staple with a leg length of 1 inch and crown width of 1/4 inch before purchase.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.