Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Actuator, 10 in. L, 8 to 13 psi

  • Mfr # 331-2961

  • Zoro # G2103547


product price: $147.10
/ea
Free Shipping & Returns

Key Features

Stroke
4 in
Application
Air Valves, Dampers
Net Force Exerted @ 0 PSI
33 lb
Includes
Clevis
Provides
Modulating or Two Position Control
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
331-2961
Zoro #
G2103547
UPC #
-
Country of Origin
United States

Dimensions

Width
4 19/32 in
Length
10 in
Height
4 5/8 in
Overall Length
9 3/8 in
Overall Width
4 5/8 in
Air Connection Size
1/8 in
Overall Depth
4 5/8 in

Details

Stroke
4 in
Application
Air Valves, Dampers
Net Force Exerted @ 0 PSI
33 lb
Includes
Clevis
Item
Pneumatic Damper Actuator
Provides
Modulating or Two Position Control
Net Force Exerted @ 18 PSI
55 lb
Operating PSI Range
8 to 13
Mounting Type
Pivot
For Use With
Dampers or Air Valves
Max. Air Pressure
30 psi
Nominal Spring Range
8 to 13 psi
Air Connection Gender
Female
Operating Temperature - Minimum
-20 Degrees F
For Media
Air
Manufacturer Series
331
Force at 0 psi
88 lbf
Actuator Type
Linear
Spring Range Maximum
13 psi
Spring Material
Steel
Stem Material
Stainless Steel
Spring Range Minimum
8 psi
Specific Valve Action
Spring Return Down
Diaphragm Material
Rubber
Includes Positioner
Positioner Not Included
Fire/Smoke Application
UL Recognized Components for Fire/Smoke Applications
Control Pressure - Maximum
30 psi
Operating Temperature - Maximum
200 Degrees F
Air Connection Type
NPT
Actuator Connection
Pivot

Description

Pneumatic Damper Actuator, Actuator Connection Pivot, Actuator Type Linear, Air Connection Gender Female, Air Connection Size 1/8 in, Air Connection Type NPT, Application Air Valves, Dampers, Control Pressure - Maximum 30 psi, Diaphragm Material Rubber, Fire/Smoke Application UL Recognized Components for Fire/Smoke Applications, For Media Air, Force at 0 psi 88 lbf, Includes Positioner Positioner Not Included, Manufacturer Series 331, Mounting Type Pivot, Normal Rotation Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.