Power-Stud+ SD1 Wedge Anchor, 5/8" Dia., 4-1/2" L, Carbon Steel Zinc Plated, 25 PK
- Mfr # 7432SD1-PWR
- Zoro # G208610862
product price:Â
$
2.29
/pk of 25, $0.09/ea
Sold in multiples of 25Â pks for
$57.25
Key Features
Compatible Material
Concrete
Overall Length
4-1/2"
Sub-Brand
Power-Stud+ SD1
Material
Carbon Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7432SD1-PWR
- Zoro #
- G208610862
- UPC #
- 75352776194
- Country of Origin
- China
- Item
- Wedge Anchor
- Compatible Material
- Concrete
- Sub-Brand
- Power-Stud+ SD1
- Material
- Carbon Steel
- Finish
- Zinc Plated
Dimensions
- Anchor Diameter
- 5/8"
- Overall Length
- 4-1/2"
- Drill Bit Size
- 5/8/2011
Description
Suitable base materials include normal-weight concrete, structural sand-lightweight concrete and concrete over metal deck. The Power-Stud+ SD1 Anchor is a fully threaded, torque-controlled, wedge expansion anchor which is designed for consistent performance in cracked and uncracked concrete. The anchor is manufactured with a zinc plated carbon steel body and expansion clip. Nut and washer are included.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.