
Sleeve Expansion Anchor, 5/8" Dia, 5-3/4" L, Carbon Steel Zinc, 10 PK
Mfr # POW 05045S
Zoro # G711880707
product price:Â $23.69
/pk 10, $2.37/eaKey Features
Compatible Material
Brick Masonry, Grouted Concrete Masonry, Hollow Masonry, Nominal Weight Concrete
Anchor Diameter
5/8"
Material
Carbon Steel
Finish
Zinc
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
POW 05045S
Zoro #
G711880707
UPC #
75352777238
Country of Origin
Unknown
Dimensions
Anchor Diameter
5/8"
Overall Length
5-3/4"
Details
Item
Sleeve Expansion Anchor
Compatible Material
Brick Masonry, Grouted Concrete Masonry, Hollow Masonry, Nominal Weight Concrete
Material
Carbon Steel
Finish
Zinc
Description
5/8in x 5-3/4in Powers Lok-Bolt AS Sleeve Expansion Anchors, Hex Nut, Carbon Steel Zinc Plated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.