
Wedge Expansion Anchor, 1-1/4" Dia., 9" L, Carbon Steel Zinc, 5 PK
Mfr # POW 7473SD1
Zoro # G711880035
product price:Â $109.99
/pk 5, $22.00/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Finish
Zinc
Thread Length
4-3/4"
Includes
Nut and washer are included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
POW 7473SD1
Zoro #
G711880035
UPC #
75352780207
Country of Origin
Unknown
Dimensions
Anchor Diameter
1-1/4"
Overall Length
9"
Thread Length
4-3/4"
Details
Item
Wedge Expansion Anchor
Material
Carbon Steel
Finish
Zinc
Includes
Nut and washer are included
Description
1-1/4in x 9in Powers Power-Stud+ SD1 Strength Design Concrete Wedge Anchors, Carbon Steel Zinc Plated Body and Expansion Clips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.