Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mixing Valve, Brass, 208 gpm

  • Mfr # 2 LFMM435-1

  • Zoro # G4360587


product price: $3,391.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
2 in
Outlet Type
FNPT
Flow Rate
208 gpm
Inlet Type
FNPT
Inlet Temperature (Hot)
120 Degrees to 180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2 LFMM435-1
Zoro #
G4360587
UPC #
098268786071
Country of Origin
United States

Dimensions

Inlet Size
2 in
Overall Width
19 1/4 in
Overall Height
12 1/4 in
Outlet Size
2 in
Size
2"
Overall Length
19 1/4 in
Outlet Connection Size
2 in
Inlet Connection Size - Cold
2 in
Inlet Connection Size - Hot
2 in

Details

Item
Hot Water Master Mixing Valve
Outlet Type
FNPT
Flow Rate
208 gpm
Inlet Type
FNPT
Inlet Temperature (Hot)
120 Degrees to 180 Degrees F
Body Material
Cast Bronze
Temp. Range
90 Degrees to 160 Degrees F
Standards
ASSE 1017, CSA B125
Inlet Temperature (Cold)
40 Degrees to 80 Degrees F
Max. Pressure
125 psi
Connection
FNPT
Material of Construction
Brass
Valve Type
Hot Water Master
Inlet Connection Type - Hot
NPT
Inlet Temperature - Minimum Hot
120 Degrees F
Includes Temperature Gauge
Temperature Gauge Not Included
Coefficient of Volume (Cv)
31
For Media
Hot Water, Water
Operating Temperature - Maximum Outlet
160 Degrees F
Inlet Connection Gender - Cold
Female
Outlet Connection Type
NPT
Operating Pressure - Maximum
125 psi
Inlet Temperature - Maximum Hot
180 Degrees F
Inlet Temperature - Maximum Cold
80 Degrees F
Inlet Temperature - Minimum Cold
40 Degrees F
Operating Temperature - Minimum Outlet
90 Degrees F
Inlet Connection Type - Cold
NPT

Description

Hot Water Master Mixing Valve, Body Material Cast Bronze, Flow Rate 208 gpm, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 2 in, Outlet Size 2 in, Temp. Range 90 Degrees to 160 Degrees F, Max. Pressure 125 psi, Overall Height 12 1/4 in, Overall Width 19 1/4 in, Inlet Temperature (Cold) 40 Degrees to 80 Degrees F, Inlet Temperature (Hot) 120 Degrees to 180 Degrees F, Standards ASSE 1017, CSA B125

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.