Zoro Homepage

Mixing Valve, Brass, 42 gpm

  • Mfr # 3/4 LFMM431-1

  • Zoro # G4360544


product price: $1,452.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
3/4 in
Outlet Type
FNPT
Flow Rate
42 gpm
Inlet Type
FNPT
Max. Pressure
125 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3/4 LFMM431-1
Zoro #
G4360544
UPC #
098268786309
Country of Origin
United States

Dimensions

Inlet Size
3/4 in
Overall Width
11 3/8 in
Outlet Size
3/4 in
Overall Height
7 1/4 in
Size
3/4"
Overall Length
11 3/8 in
Inlet Connection Size - Hot
3/4 in
Outlet Connection Size
3/4 in
Inlet Connection Size - Cold
3/4 in

Description

Hot Water Master Mixing Valve, Body Material Cast Bronze, Flow Rate 42 gpm, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 3/4 in, Outlet Size 3/4 in, Temp. Range 90 Degrees to 160 Degrees F, Max. Pressure 125 psi, Overall Height 7 1/4 in, Overall Width 11 3/8 in, Inlet Temperature (Cold) 40 Degrees to 80 Degrees F, Inlet Temperature (Hot) 120 Degrees to 180 Degrees F, Standards ASSE 1017, CSA B125

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.