Zoro Homepage

Mixing Valve, Bronze, 1 to 8.7 gpm

  • Mfr # ES150-11

  • Zoro # G5364484


product price: $1,452.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
1/2 in
Outlet Type
FNPT
Flow Rate
1 to 8.7 gpm
Inlet Type
FNPT
Inlet Temperature (Cold)
40 Degrees to 80 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES150-11
Zoro #
G5364484
UPC #
098268037234
Country of Origin
United States

Dimensions

Inlet Size
1/2 in
Overall Width
7 3/4 in
Outlet Size
1/2 in
Overall Height
3 7/8 in
Overall Length
7 3/4 in
Inlet Connection Size - Hot
1/2 in
Inlet Connection Size - Cold
1/2 in
Outlet Connection Size
1/2 in

Details

Item
Emergency Mixing Valve
Outlet Type
FNPT
Flow Rate
1 to 8.7 gpm
Inlet Type
FNPT
Inlet Temperature (Cold)
40 Degrees to 80 Degrees F
Standards
ASSE 1071
Max. Pressure
125 psi
Body Material
Bronze
For Use With
Lavatories, Showers
Inlet Temperature (Hot)
180 Degrees F
Includes
Temperature Gauge
Temp. Range
60 Degrees to 95 Degrees F
Valve Type
Emergency
Inlet Temperature - Maximum Cold
80 Degrees F
Operating Pressure - Maximum
125 psi
Inlet Connection Type - Hot
NPT
Operating Temperature - Maximum Outlet
95 Degrees F
Inlet Temperature - Minimum Hot
180 Degrees F
For Media
Hot Water, Water
Coefficient of Volume (Cv)
1.59
Inlet Temperature - Maximum Hot
180 Degrees F
Includes Temperature Gauge
Temperature Gauge Included
Inlet Connection Gender - Cold
Female
Operating Temperature - Minimum Outlet
60 Degrees F
Outlet Connection Type
NPT
Inlet Temperature - Minimum Cold
40 Degrees F
Inlet Connection Type - Cold
NPT

Description

Emergency Mixing Valve, Body Material Bronze, Flow Rate 1 to 8.7 gpm, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 1/2 in, Outlet Size 1/2 in, Temp. Range 60 Degrees to 95 Degrees F, Max. Pressure 125 psi, Overall Height 3 7/8 in, Overall Width 7 3/4 in, Inlet Temperature (Cold) 40 Degrees to 80 Degrees F, Inlet Temperature (Hot) 180 Degrees F, For Use With Lavatories, Showers, Includes Temperature Gauge, Standards ASSE 1071

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.