Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mixing Valve, Lead Free Brass, 125 psi

  • Mfr # LFSH1434 W/TP GAUGE

  • Zoro # G4569652


product price: $4,887.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
1 1/4 in
Outlet Type
NPT
Flow Rate
127 gpm at 45 psi
Inlet Type
NPT
Standards
ASSE 1017, CSA B125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFSH1434 W/TP GAUGE
Zoro #
G4569652
UPC #
098268793840
Country of Origin
United States

Dimensions

Inlet Size
1 1/4 in
Overall Width
15 1/2 in
Overall Height
9 1/4 in
Outlet Size
1 1/2 in
Size
1-1/4 x 1-1/2"
Overall Length
15 1/2 in
Outlet Connection Size
1 1/2 in
Inlet Connection Size - Cold
1 1/4 in
Inlet Connection Size - Hot
1 1/4 in

Details

Item
Thermostatic Mixing Valve
Outlet Type
NPT
Flow Rate
127 gpm at 45 psi
Inlet Type
NPT
Standards
ASSE 1017, CSA B125
Max. Pressure
125 psi
Inlet Temperature (Cold)
40 Degrees to 80 Degrees F
Temp. Range
90 Degrees to 160 Degrees F
Inlet Temperature (Hot)
120 Degrees to 180 Degrees F
Body Material
Bronze
Connection
Threaded
Material of Construction
Lead Free Brass
Valve Type
Thermostatic
Coefficient of Volume (Cv)
19
Inlet Connection Type - Hot
NPT
Inlet Temperature - Maximum Cold
80 Degrees F
Operating Pressure - Maximum
125 psi
For Media
Hot Water, Water
Operating Temperature - Minimum Outlet
90 Degrees F
Includes Temperature Gauge
Temperature Gauge Included
Inlet Temperature - Maximum Hot
180 Degrees F
Operating Temperature - Maximum Outlet
160 Degrees F
Inlet Connection Type - Cold
NPT
Outlet Connection Type
NPT
Inlet Temperature - Minimum Cold
40 Degrees F
Inlet Temperature - Minimum Hot
120 Degrees F

Description

Thermostatic Mixing Valve, Body Material Bronze, Flow Rate 127 gpm at 45 psi, Inlet Type NPT, Outlet Type NPT, Inlet Size 1 1/4 in, Outlet Size 1 1/2 in, Temp. Range 90 Degrees to 160 Degrees F, Max. Pressure 125 psi, Overall Height 9 1/4 in, Overall Width 15 1/2 in, Inlet Temperature (Cold) 40 Degrees to 80 Degrees F, Inlet Temperature (Hot) 120 Degrees to 180 Degrees F, Standards ASSE 1017, CSA B125

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.