Zoro Homepage

2 in. Thermostatic Mixing Valve w/ 201 GPM at 45 PSI, Lead-Free Brass

  • Mfr # LFSH1435 W/TP GAUGE

  • Zoro # G4543646


product price: $5,242.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
2 in
Outlet Type
NPT
Flow Rate
201 gpm at 45 psi
Inlet Type
NPT
Outlet Size
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFSH1435 W/TP GAUGE
Zoro #
G4543646
UPC #
098268793826
Country of Origin
United States

Dimensions

Inlet Size
2 in
Outlet Size
2 in
Overall Width
19 1/4 in
Overall Height
12 1/4 in
Size
2"
Overall Length
19 1/4 in
Outlet Connection Size
2 in
Inlet Connection Size - Hot
2 in
Inlet Connection Size - Cold
2 in

Description

Thermostatic Mixing Valve, Body Material Cast Bronze, Flow Rate 201 gpm at 45 psi, Inlet Type NPT, Outlet Type NPT, Inlet Size 2 in, Outlet Size 2 in, Temp. Range 90 Degrees to 160 Degrees F, Max. Pressure 125 psi, Overall Height 12 1/4 in, Overall Width 19 1/4 in, Inlet Temperature (Cold) 40 Degrees to 80 Degrees F, Inlet Temperature (Hot) 120 Degrees to 180 Degrees F, Standards ASSE 1017, CSA B125

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.