Zoro Homepage

Mixing Valve

  • Mfr # LFE480-10Q

  • Zoro # G311378468


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 11/16 in
Body Material
Silicon Alloy
Overall Height
3 3/16 in
Standards
ASSE 1070, NSF/ANSI/CAN 61
Inlet Temperature - Minimum Hot
120 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFE480-10Q
Zoro #
G311378468
UPC #
686408026608
Country of Origin
United States

Dimensions

Overall Length
3 11/16 in
Overall Height
3 3/16 in
Inlet Connection Size - Hot
3/8 in
Outlet Connection Size
3/8 in
Inlet Connection Size - Cold
3/8 in

Details

Item
Mixing Valve
Body Material
Silicon Alloy
Standards
ASSE 1070, NSF/ANSI/CAN 61
Inlet Temperature - Minimum Hot
120 Degrees F
Inlet Temperature - Minimum Cold
40 Degrees F
Inlet Temperature - Maximum Cold
80 Degrees F
For Media
Hot Water
Operating Pressure - Maximum
125 psi
Includes Temperature Gauge
Temperature Gauge Not Included
Inlet Connection Type - Cold
Compression
Inlet Temperature - Maximum Hot
180 Degrees F
Outlet Connection Type
Compression
Operating Temperature - Maximum Outlet
120 Degrees F
Inlet Connection Type - Hot
Compression
Operating Temperature - Minimum Outlet
80 Degrees F

Description

Mixing Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.