Zoro Homepage

110in Track Saw Guide Rail Connector Set for DeWalt Track Saws w/ Guide Rail Connector

  • Mfr # 71961

  • Zoro # G022706772


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Height
5.11 in
Width
11.02 in
Color
Multi color
Size
110 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71961
Zoro #
G022706772
UPC #
843441140818
Country of Origin
Taiwan, Province of China

Dimensions

Height
5.11 in
Width
11.02 in
Size
110 in
Length
61.22 in

Details

Item
Guide Rails
Material
Aluminum
Color
Multi color
For Use With
Track Saw

Description

The 55in DeWalt Track Saw Guide Rail Set by POWERTEC. This track saw guide rail and adapter kit fits the DeWalt track saw table series and serves as an excellent OEM replacement. Once the connector locks the guide rail in, it interacts with the saw base and is engineered to deliver strong, precise cuts, routing and trimmings with optimal positioning. Our guide rail replacement set features two 55-inch tracks (longer than the standard 50in), along with a new and approved connector for perfect alignment and to make installation quick and easy. The guides are made with extruded aluminum for anti-corrosive and rust resistant properties. As your woodworking projects get more complex, these tracks deliver accurate and consistent results that you can depend on. Each guide rail has been tested and optimized for the DeWalt Track Saw and DeWalt Plunge Saw series. This large black guide rail bag is designed to provide you with a premium looking carrying bag for your guide rails, tracks and other accessories. Universal Design Possessing a 60 inch exterior, it was specifically designed to accommodate (two) 55in POWERTEC guide rails.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.